Beli isolasi listrik tahan panas di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Scotch Vinyl Tape 35 (Lakban Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp86.900

    Scotch Vinyl Tape 35 (Lakban Listrik)
    Deskripsi:
    Electrical Tape
    atribut:
    • Size (inchxft): 3/4x66
  2. NITTO Insulation Tape PVC (Isolasi Listrik / Lakban Kabel)
    Rating:
    98% of 100
    (19)
    Mulai

    Rp8.900

  3. TRUSCO Vinyl Tape Heat, Cold And Flame Resistant Premium (Lakban Listrik)
    Mulai

    Rp98.900

    TRUSCO Vinyl Tape Heat, Cold And Flame Resistant Premium (Lakban Listrik)
    atribut:
    • Material: Body : Aluminium, Bubble Tube : Acrylic Resin (PMMA)
    • Length (mm): 150
    • Height (mm): 56
    • Thickness (mm): 26
    • Magnet: 1 place
    • Accuracy: Within ±1.7mm/m = ±0.0984degrees
    • Sensitivity: 0.57mm/m = 0.0328degrees
  4. Scotch Vinyl Tape 33+ (Lakban Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp86.900

    Scotch Vinyl Tape 33+ (Lakban Listrik)
    Deskripsi:
    Electrical Tape
    atribut:
    • Color: Black
    • Size (inchxft): 3/4x66
  5. 3M General Purpose Vinyl Tape (Lakban Lantai)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp45.900

  6. Scotch Vinyl Tape Electrical Color Coding (Lakban Listrik)
    Mulai

    Rp809.900

    Scotch Vinyl Tape Electrical Color Coding (Lakban Listrik)
    Deskripsi:
    Scotch® Vinyl Electrical Tape 35 is a 7-mil thick polyvinyl chloride (PVC) color-coding tape. It operates over a wide range of temperatures – between 32–220°F (0–105°C). Outstanding electrical and mechanical properties make this tape excellent for use in phase identification, color coding of motor leads and piping systems, and for marking safety areas.Scotch® Vinyl Electrical Tape 35 is abrasion- and weather-resistant, with excellent mechanical and electrical insulation properties. It is also flame-retardant; resists UV rays, abrasion, moisture, alkalies, solvents, many acids. For indoor and weather-protected outdoor applications. Stretches to conform to virtually any shape that requires color-coded insulation. UL Listed and CSA Certified.
    atribut:
    • Adhesive Type: Rubber
    • Applications: Electrical Maintenance
    • Backing (Carrier) Material: PVC
    • Electrolytic Corrosion Factor: 0.9
    • Elongation at Break (%): 225
    • Insulation Resistance: > 10^6 megohms
    • Maximum Operating Temperature (°C): 105
    • Overall Length (m): 20.1
    • Overall Width (mm): 19
    • Shelf Life: 5 Year
    • Tape Grade: Professional
    • Total Tape Thickness without Liner (mm): 0.178
    • Voltage Rating (V): 600
  7. 3M Scotch Vinyl Color Coding Electrical Tape 35 (Lakban Listrik)
    58%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp69.900

    3M Scotch Vinyl Color Coding Electrical Tape 35 (Lakban Listrik)
    atribut:
    • Adhesive Strength (N/mm): 2.2/10
    • Tensile Strength (N/mm): 30/10
    • Width (mm): 19
    • Length (m): 20
    • Adhesive: Rubber
    • Base Material: PVC resin
    • Dielectric Breakdown Voltage (kV/mm): 45
    • Elongation (%): 225
    • Main application: For electrical insulation
    • Operating Temperature Range (°C): 0 to 105
    • Standard: UL
    • Tensile Strength (N/10mm): 30
    • Thickness (mm): 0.18
  8. Scotch Rubber Splicing Tape (Isolasi Listrik / Lakban Kabel)
    Mulai

    Rp179.900

    Scotch Rubber Splicing Tape (Isolasi Listrik / Lakban Kabel)
    Deskripsi:
    Scotch Tape 23 is a 30 mil, premium grade, highly conformable, rubber splicing tape. The self fusing tape has a special polyester liner, which will not stick to the tape upon unwind. It withstands temperatures up to 194°F (90°C).Use Scotch Rubber Splicing Tape 23 for low or high voltage applications and joints up to 69 kV. This 0.76 mm thick, highly conformable, self amalgamating EPR (Ethylene Propylene Rubber) based tape can be stretched up to 100% for void free, moisture resistant insulation. It’s non vulcanising and shelf stable with excellent electrical properties. Featuring a special polyester liner that will not stick when unwinding, this tape is ideal for moisture sealing electrical connections.
    atribut:
    • Size (inchxft): 3/4x30
    • Thickness (mm): 0.76
  9. NITTO Acetate-Based Adhesive Tape For Electric Insulation
    Mulai

    Rp219.900

    NITTO Acetate-Based Adhesive Tape For Electric Insulation
    atribut:
    • Material: Base material:Acetate Cross, Adhesive:Acrylic type
    • Color: Black
    • Width (mm): 19
    • Length (m): 20
    • Thickness (mm): 0.23
    • Adhesive Strength: 2.7N/10mm
    • Tensile Strength: 67.4N/10mm
    • Working Temperature Range: -10 to 105degrees
  10. UNIBELL Profesional Electrical Tape (Isolasi Kabel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.900

    UNIBELL Profesional Electrical Tape (Isolasi Kabel Listrik)
    atribut:
    • Width (mm): 19
    • Length (m): 20
  11. TRUSCO Vinyl Tape Heat, Cold And Flame Resistant Premium (Lakban Listrik)
    Mulai

    Rp75.900

    TRUSCO Vinyl Tape Heat, Cold And Flame Resistant Premium (Lakban Listrik)
    atribut:
    • Adhesive: Rubber-Based
    • Adhesive Power (N/10mm): 1.4
    • Base Material: PVC Resin
    • Color: Black
    • Elongation (%): 150 or More
    • Insulation Breakdown Voltage (kV/mm): 30 or More
    • Operating Temperature Range (°C): -18 to 105
    • Tape Length (m): 20
    • Tape Thickness (mm): 0.18
    • Tape Width (mm): 19
    • Tensile Strength (N/10mm): 30
  12. TaffPACK Heat Resistant Polyimide High Temperature Adhesive Tape (Lakban Isolasi Tahan Panas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.900

    TaffPACK Heat Resistant Polyimide High Temperature Adhesive Tape (Lakban Isolasi Tahan Panas)
    Deskripsi:
    Bagi Anda yang membutuhkan lakban dengan ketahanan suhu tinggi untuk melapisi beragam peralatan elektronik, lakban ini adalah pilihan yang tepat. Anda bisa menggunakan lakban ini untuk melapisi peralatan elektronik seperti SMT, PCB, transformator, baterai lithium dan lain-lain. Tahan terhadap suhu tinggi hingga 300 ºC. Tersedia berbagai ukuran yang bisa Anda pilih sesuai kebutuhan.Rincian yang Anda dapatkan untuk pembelian produk ini: 1 x TaffPACK Lakban Heat Resistant Polyimide High Temperature Adhesive
    atribut:
    • Color: Brown
    • Material: Polyimide
    • Maximum Temperature Resistance (°C): 300
    • Nominal Temperature Resistance (°C): 260
  13. TRUSCO Vinyl Tape Lead Free Type (Lakban Listrik)
    Mulai

    Rp16.900

    TRUSCO Vinyl Tape Lead Free Type (Lakban Listrik)
    atribut:
    • Material: Base material:Polyvinyl chloride resin, Adhesive:Rubber type
    • Width (mm): 19
    • Thickness (mm): 0.2
    • Adhesive Strength: 1.4N/10mm
    • Tensile Strength: 25N/10mm
  14. Bantex Map Ordner Plastik Ring Mekanik A4 (Binder)
    Rating:
    96% of 100
    (33)
    Mulai

    Rp40.900

    Bantex Map Ordner Plastik Ring Mekanik A4 (Binder)
    Deskripsi:
    Ordner / LAF Bantex PP terdiri dari 23 pilihan warna, dilengkapi dengan mekanik pengunci rado dan diperkuat dengan lapisan ganda pada bagian bawah ordner untuk menghindari goresan pada meja/kabinet. Pengunci rado membuat ordner tidak mudah roboh. Dilengkapi pula dengan label yang dapat diganti dan finger ring untuk mempermudah pengambilan ordner pada rak/kabinet.
    atribut:
    • Capacity (cm): 7
  15. 3M Vinyl Tape Scotch 35 Simple Packaging (Lakban Listrik)
    Mulai

    Rp129.900

    3M Vinyl Tape Scotch 35 Simple Packaging (Lakban Listrik)
    Deskripsi:
    - The base material and adhesive performance are excellent, making it suitable for harsh environments such as high-temperature engine rooms and around generators. - It has a wide operating temperature range of 0 to 105°C and is highly reliable. - It is flexible and fits uneven surfaces very well, resulting in a beautiful finish. - Tape thickness is 0.18mm. - Highly weather resistant, it can be used outdoors for a long period of time. - It is UL510 and CSA certified and has flame retardant properties. -Complies with the RoHS Directive (10 substances). - For bundling and identifying wire harnesses in automobiles, construction machinery, railway vehicles, ships, etc. - For bundling wire harnesses in manufacturing equipment, home appliances, generators, etc. - For bundling internal wire harnesses in equipment for export overseas. - For outdoor electrical work in cold regions during the winter. - For electrical work in high-temperature rooms. -Use for disaster prevention construction work.*Due to the characteristics of the product, there may be some misalignment between the tape itself and the core, but this does not affect the quality. *Processed by: 3M authorized processing and sales store
    atribut:
    • Adhesive: Rubber type
    • Base Material: Polyvinyl chloride resin
    • Length (m): 20
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Tape Thickness (mm): 0.18
  16. 3M Lakban Kertas Crepe Tahan Panas (Solasi / Selotip)
    51%
    Mulai

    Rp89.900

    3M Lakban Kertas Crepe Tahan Panas (Solasi / Selotip)
    atribut:
    • Adhesive Strength (N/mm): 2.59/10
    • Tensile Strength (N/mm): 35/10
    • Continuous Use Temperature (°C): 190 (60 minutes)
    • Color: tan
    • Length (m): 50
    • Adhesive: Rubber
    • Base Material: Crepe paper
    • Heat Resistance Temperature (°C): 190
    • Tensile Strength (N/10mm): 35
    • Thickness (mm): 0.17
  17. Scotch Magic Tape (Solasi / Selotip)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp23.900

    Scotch Magic Tape (Solasi / Selotip)
    Deskripsi:
    3M Scotch Magic Tape adalah matte-finish asli, tape yang invisible. Tape yang cocok untuk kantor, rumah dan kantor, sekolah. Dapar ditulis dengan pena, pensil atau spidol diatasnya.25,4 mm x 32,9 mm
  18. TRUSCO Vinyl Tape for Marking (Lakban Lantai)
    Mulai

    Rp109.900

    TRUSCO Vinyl Tape for Marking (Lakban Lantai)
    Deskripsi:
    Not adhesive tape.
    atribut:
    • Length (m): 50
    • Material: Base Material: PVC (PVC)
    • Purpose of Use: For simple landmarks such as surveying, civil engineering, wood research, excavation survey.
    • Thickness (mm): 0.08
    • Type: Non-Stick Type
    • Weight (g): 150
    • Width (mm): 30
Daftar Harga isolasi listrik tahan panas Terbaru October 2026
Scotch Vinyl Tape 35 (Lakban Listrik)Rp86.900
NITTO Insulation Tape PVC (Isolasi Listrik / Lakban Kabel)Rp8.900
TRUSCO Vinyl Tape Heat, Cold And Flame Resistant Premium (Lakban Listrik)Rp98.900
Scotch Vinyl Tape 33+ (Lakban Listrik)Rp86.900
3M General Purpose Vinyl Tape (Lakban Lantai)Rp45.900
Scotch Vinyl Tape Electrical Color Coding (Lakban Listrik)Rp809.900
3M Scotch Vinyl Color Coding Electrical Tape 35 (Lakban Listrik)Rp69.900
Scotch Rubber Splicing Tape (Isolasi Listrik / Lakban Kabel)Rp179.900
NITTO Acetate-Based Adhesive Tape For Electric InsulationRp219.900
UNIBELL Profesional Electrical Tape (Isolasi Kabel Listrik)Rp7.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)